Shop All Ball End Mills
Widia
End Mill, 0.3750 in. Milling Dia., I4B
Mfr # I4B0375T100S
Zoro # G3841428
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Product Information
- Brand Widia
- MFR # I4B0375T100S
- Zoro # G3841428
- Country of Origin India
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/8" |
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Overall Length | 2.5 in |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA3)
- HOUGEN 1-7/8 in. Sheet Metal Holcutter (14260)
- K-TOOL INTERNATIONAL Split Wire Loom 1/2"X7' Length, 1PK (KTI02751)
- KEO 1-1/4 x 90 deg KEO HSS SF Countersink (53249)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- WIDIA Ball End Mill, Single End, 1/4", Carbide (7FNS07002)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1/16x1/8x1/4x1-1/2 (C80917)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-050-075)
- Widia End Mills