Shop All Ball End Mills
Widia
End Mill, 0.3750 in. Milling Dia., I2B
Mfr # I2B0375T087R
Zoro # G3845375
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 7/8 in
Product Information
- Brand Widia
- MFR # I2B0375T087R
- Zoro # G3845375
- Country of Origin India
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/8" |
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Overall Length | 2.5 in |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 201 Piece Mechanics Tool Set (STMT71654)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 4 Pockets (C11)
- CAPRI TOOLS 3/8" Drive Shallow, Semi-Deep Deep Impact Socket Set, SAE, 5/16 1", 36-Piece Billet Aluminum (CP53000-36SSXDR)
- BOSCH SDS Rotary Hammer Drill, 6.1A @ 120V (11250VSRD)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- WIDIA Ball End Mill, Single End, 1/4", Carbide (7FNS07002)
- MICRO 100 Carbide End Mill, Dia 0.025, Cut L 0.037 (BMS-025-2X)
- ZORO SELECT Carbide End Mill, 3in, CEM18BXL2 (CEM18BXL2)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 0.6 mm, 2 FLT (SFBM-005-1X)
- Widia Ball End Mills