Shop All Carbide End Mills
Widia
End Mill, 0.3750 in. Milling Dia., 7V
Mfr # 7V2E10004AT
Zoro # G3846258
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.015 in
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 7
Product Information
- Brand Widia
- MFR # 7V2E10004AT
- Zoro # G3846258
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.015 in |
Milling Diameter | 3/8" |
Shank Dia. | 3/8 in |
Length of Cut | 1 7/8 in |
Milling Dia. | 3/8 in |
Overall Length | 4 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.015 in, 1 7/8 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54819)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/16-18UNC (342555)
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 12mm x 26mm (CCFP-M12M12)
- BETA Ball Head Hex Screwdriver Set, 7 pcs. (012930558)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002AT)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 5VNC (5VNC13005BW)
- WIDIA End Mill, AlTiN, 1.0000 in Millng Dia, 4V05 (4V0525008BW)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V2510004B)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K4313075C)
- WIDIA End Mill, 0.3750 in. Milling Dia., 5V0S (TM5V0S10004B)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001170)
- Widia End Mills