Shop All Carbide End Mills
Widia
End Mill, 0.3750 in. Milling Dia., 5V0S
Mfr # TM5V0S10004B
Zoro # G3727179
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/8"
- Overall Length 2 1/2 in
- Number of Flutes 5
- End Mill Style Corner Radius
Product Information
- Brand Widia
- MFR # TM5V0S10004B
- Zoro # G3727179
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/8" |
Overall Length | 2 1/2 in |
Length of Cut | 7/8 in |
Dimension Type | Decimal inch |
Corner Radius | 0.03 in |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.03 in, 7/8 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Slide Knife (EP-265)
- MITUTOYO Vernier Caliper, Inside Type (536-142)
- OSG Spiral Point Tap, Plug 2 Flutes (2886501)
- KIPP Adjustable Handle Size: 1, 1/4-20X25, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X25)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K4313075C)
- WIDIA End Mill, AlTiN, 0.1875 in Millng Dia, 4V05 (4V0505000BT)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002CT)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002C)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V1507002BT)
- WIDIA End Mill, 1.5000 in. Milling Dia., 620E (621E38009CW)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, FC20, RH Spiral, Corner Radius, Standard, 3/8 (33519)
- Widia Carbide End Mills