Shop All Square End Mills
Widia
End Mill, 0.2500 in. Milling Dia., I4S
Mfr # I4S0250T075R
Zoro # G3839440
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4 in
Product Information
- Brand Widia
- MFR # I4S0250T075R
- Zoro # G3839440
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Neck Length | 0 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE BACKER ROD 3/4"" X 20' (691742)
- WESTWARD 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (53YT34)
- GEARWRENCH 3/8" Drive 6 Point SAE Flex Socket 9/16" (80346)
- GERBER Folding Knife, 3 in.Blade L. (22-48446)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T075X)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T112L)
- WIDIA End Mill, 0.0625 in. Milling Dia., I2S (I2S0062T050X)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2S (I2S0375T100R)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V1513005S)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0125T025R)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-001190)
- Widia Square End Mills