Shop All Ball End Mills
Widia
End Mill, 0.2500 in. Milling Dia., I2B
Mfr # I2B0250T075R
Zoro # G3845479
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/4 in
Product Information
- Brand Widia
- MFR # I2B0250T075R
- Zoro # G3845479
- Country of Origin India
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Overall Length | 2.5 in |
Description
Ball End Mill, 1/4 in Milling Dia., Carbide, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Screw Pitch Gauge 0.25 to 2.5mm TPI, 28 Leaves, 60 Degree Threads (19213)
- DRILL AMERICA 3/16" Carbide Spade Drill Bit (DMO3/16SPADE)
- IRWIN TAP BOTTOM 6MM - 1.00 HCS (HN1827)
- FROST CUTLERY COMPANY Lock Ii Ss Folder Knife (15-891SS)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- WIDIA Ball End Mill, Single End, 1/4", Carbide (7FNS07002)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Finish: NACRO (BEF-035-053-3K)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-248)
- Widia Ball End Mills