Shop All Corner Chamfer End Mills
Widia
End Mill, 0.2500 in. Milling Dia., 6208
Mfr # 620807014
Zoro # G3825897
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 2 7/16 in
- Milling Diameter 1/4"
- Shank Dia. 3/8 in
- End Mill Material Cobalt
Product Information
- Brand Widia
- MFR # 620807014
- Zoro # G3825897
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 2 7/16 in |
Milling Diameter | 1/4" |
Shank Dia. | 3/8 in |
Length of Cut | 5/8 in |
Neck Length | 0 in |
Milling Dia. | 1/4 in |
Description
Corner Chamfer End Mill, 1/4 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Fractional Inch, 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vertical Mounting Base (6X503)
- KEO Slotting Saw, 1/4" Cutter Thickness (MS5041-5X1/4X1-36T 105-07780)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8045)
- OSG Spiral Point Tap Plug, 3 Flutes (1111700408)
- WIDIA End Mill, 0.6250 in. Milling Dia., I4C (I4C0625T225L)
- WIDIA End Mill, W421 Series, 4.000 in L (W421E13026SZW WU20PE)
- WIDIA End Mill, 0.3750 in. Milling Dia., 6206 (620610004)
- WIDIA End Mill, W411 Series, 2.500 in L (W411E10015SZT WU20PE)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V6513015)
- WALTER Metric 120° solid carbide chamfer mill, MC502-10.0A4L-WJ30TF, 10 mm di (MC502-10.0A4L-WJ30TF)
- Widia End Mills