Shop All Ball End Mills
Widia
End Mill, 0.1406 in. Milling Dia., I4B
Mfr # I4B0141T056R
Zoro # G3841665
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 9/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 9/16 in
Product Information
- Brand Widia
- MFR # I4B0141T056R
- Zoro # G3841665
- Country of Origin India
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 9/64" |
Length of Cut | 9/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 9/64 in |
Description
Ball End Mill, 9/64 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (J5427M)
- OSG HSS End Mill, 11/16in.dia., 1-5/16in.Cut L (5732408)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT5041)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/4 (16W801)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- WIDIA Ball End Mill, Single End, 1/4", Carbide (7FNS07002)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (414-0625-BN)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 6mm x 20mm, Number of Flutes: 4 (VXMG4T-M6M6-B)
- MELIN TOOL CO Carbide GP End Mill Ball 3/32"X3/8, Number of Flutes: 3 (EMG-403-B)
- Widia End Mills