Shop All Square End Mills
Widia
End Mill, 0.1250 in. Milling Dia., I4S
Mfr # I4S0125T100X
Zoro # G3839626
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Product Information
- Brand Widia
- MFR # I4S0125T100X
- Zoro # G3839626
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/8" |
Length of Cut | 1 in |
Shank Dia. | 1/8 in |
Overall Length | 3 in |
Milling Dia. | 1/8 in |
Neck Length | 0 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/4"-20 NC (1320)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 12.80mm (C22909)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 75 mm L.375 mm (42040075)
- CRESCENT NICHOLSON Handl File Long Ferrul#2 (21524N)
- WIDIA End Mill, 12.00mm Milling Dia., 4777 (4777120Z5LT)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0219T062R)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T150X)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4S (I4S0187T112L)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.1250" (1/8), Shank Dia.: 1/2" (41199)
- Widia Square End Mills