Shop All Square End Mills
Widia
End Mill, 0.0938 in. Milling Dia., I2S
Mfr # I2S0094T062L
Zoro # G3843360
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/32"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/8 in
Product Information
- Brand Widia
- MFR # I2S0094T062L
- Zoro # G3843360
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/32" |
Length of Cut | 5/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Neck Length | 0 in |
Milling Dia. | 3/32 in |
Description
Square End Mill, 3/32 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX61/8)
- MAKITA 7" Wool Bonnet, Hook & Loop, Compounding (192629-7)
- MITUTOYO Rect Steel, Asme 0, 20" (611225-531)
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (J7322H)
- WIDIA End Mill, 0.7500 in. Milling Dia., 4AN3 (4AN319017)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V0513005SW)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4S (I4S0750T150R)
- WIDIA Square End Mill, Carbide (I3S0250T050S)
- WIDIA End Mill, 0.5000 in. Milling Dia., I2S (I2S0500T100R)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 17/64 x 3/4 (EMG40-1008-1/2)
- Widia End Mills