Shop All Jobber Length Drill Bits
Widia
Drill Bit, 20.00mm Size, 281.00mm Flute
Mfr # TDS504A20000
Zoro # G7677579
product price: $1,501.99
/ea
Free Shipping & Returns
$1,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 132 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Product Information
- Brand Widia
- MFR # TDS504A20000
- Zoro # G7677579
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 20.00 mm |
Shank Dia. | 20 mm |
Overall Length | 334.00 mm |
Flute Length | 281.00 mm |
Maximum Drilling Depth | 240 mm |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Shank Length | 50.00 mm |
Drilling Depth | 240.00mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | M7 |
Drill Point Length | 4.3160mm |
Description
Jobber Length Drill Bit, Drill Bit Size 20.00 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7874, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 1/4" Long Reach Ratchet (15 Inch) (808-15-25)
- SK PROFESSIONAL TOOLS 1/2" Drive Drive Ball Retainer Impact Extension SAE (46171)
- M.K. MORSE 157223 MHST Hole Saw, 1-3/8 in dia, 1-15/16 in D Cutting, Tungsten Carbide Tip Cutting Edge, 5/8-18 (MHST22)
- KRAFT TOOL Elite Series Stain, 8"x8" 3/8"R 1/2"D (CFE025K)
- WIDIA 16.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS403A16000)
- WIDIA 1/4" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A06350)
- WIDIA 3/64" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A01191)
- WIDIA 3.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS403A03000)
- WIDIA 9/16" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A14288)
- WIDIA 5/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (TDS413A15875)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 17/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46617)
- Widia Drill Bits