Shop All Turning Inserts
Widia
Diamond Turning Insert, Round, 0.2362 in
Mfr # RCMT0602M0
Zoro # G3934312
product price: $5.99
/ea
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Inscribed Circle 0.2362 in
- Insert Size 0.2362"
- Chip-Breaker Yes
- Grade THM-X
Product Information
- Brand Widia
- MFR # RCMT0602M0
- Zoro # G3934312
- UPC # 4021169376337
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 0.2362" |
Details
Item | Diamond Turning Insert |
Insert Shape | Round |
Inscribed Circle | 0.2362 in |
Chip-Breaker | Yes |
Grade | THM-X |
Cutting Direction | Neutral |
Mounting Style | Taper Screw |
Style | RCMT |
Insert Thickness | 0.0938" |
Measurement System | Decimal Inch |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | H, K, N, S |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium |
Cutting Application | Turning |
Coolant Fed | Non-Coolant Through |
Description
Diamond Turning Insert, Inscribed Circle 0.2362 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 10'' x 060 x 58 Porcelain Tile Blade (PB-10)
- KRAFT TOOL Anodized Al Swaged Button Handl, 4 ft. (CC283SB)
- ARTU SDS Plus Drill Bit 1" x 12"L (01298)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34240)
- WIDIA Triangle Turning Insert, Triangle, 4, TNMG, 1, Carbide (TNMG431UM WM25CT)
- WIDIA POSITIVE INSERT GEO 1P, 2, CCMT, 1 (CCMT21511P WU25PT)
- WIDIA Turning Insert, Round, 0.3937 in, RCMT, Carbide (RCMT10T3M0)
- WIDIA Diamond Turning Insert, Triangle, 2, TPGN, 1/64 in, Carbide (TPGN110304)
- WIDIA Triangle Turning Insert, Triangle, 1/2 in, TPMT, 0.0312 in, Carbide (TPMT432FP WP25CT)
- WIDIA POSITIVE INSERT GEO AL, 3, CCGT, 2 (CCGT3252AL WU05PT)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC2010)
- Widia Turning Inserts