Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide
Mfr # CNMG642MS
Zoro # G2818337
product price: $26.65
/ea
Sold in multiples of 5 for $133.25
$133.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 6
- Insert Size 642
- Chip-Breaker Yes
Product Information
- Brand Widia
- MFR # CNMG642MS
- Zoro # G2818337
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 642 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.313" |
Nose Radius | 0.031" |
Cutting Edge Length | 19.34mm |
Description
Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 3/4 in, ANSI Code CNMG642MS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Electrical Installation Pliers Cg (13 82 200 SB)
- GROUT-AIDE Pump Action Pen, Sauterne, 6PK (5078)
- KLEIN TOOLS Replacement Bit, Tamperproof 20, 25 (32782)
- DEWALT 20V 3/8 in. Impact Wrench (DCF890B)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432MS)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UR)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT321)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332ML WP15CT)
- WIDIA Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21511P)
- WIDIA Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide (CNMG3226P)
- KYOCERA Turning Insert, Diamond, CNMG 431PQ TN61 (CNMG431PQTN610)
- Widia Turning Inserts