Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 5/32 in, CDHH, 0.18mm
Mfr # CDHH120605
Zoro # G3878793
Sold in multiples of 5 for $70.95
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CDHH
- Inscribed Circle 5/32 in
- Insert Size 0.1563"
- Chip-Breaker Yes
Product Information
- Brand Widia
- MFR # CDHH120605
- Zoro # G3878793
- UPC # 4021169353444
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 0.1563" |
Corner Radius | 0.18mm |
Cutting Edge Length | 4.03mm |
Description
Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code CDHH120605, Chip-Breaker Style On One Side, Clearance Angle 15 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Step Block, 1 1/2 In, 2 1/2 to 6 In (40106)
- REGAL CUTTING TOOLS M10 x 1.5 6H Bottom Metric D10 Met-Flo Tap (010461AS)
- IRWIN T Handle Tap Wrench, 0" to 1/4" (12001ZR)
- KEO Countersink, 6 Fl, 82 Deg, 3/4, Cobalt (55529)
- WIDIA Diamond Turning Insert, Round, 0.2362 in (RCMT0602M0)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432MS)
- WIDIA Cutting tool (TCGT2151AL WU10HT)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UR)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMP, 0.0312 in, Carbide (TNMP332 WS10PT)
- WIDIA Boring Bar, 3/8", Carbide (ABD125375R)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide (TNMG333ENZ-AC700G)
- Widia Turning Inserts