Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 4, DNGA, 3, Ceramic
Mfr # DNGA443T0820
Zoro # G2909580
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNGA
- Inscribed Circle 4
- Insert Size 443
- Chip-Breaker No
Product Information
- Brand Widia
- MFR # DNGA443T0820
- Zoro # G2909580
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 443 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.047" |
Cutting Edge Length | 15.50mm |
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNGA443T0820, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 12146 (12146)
- STEELMAN 5-Piece 3/8" Drive Low Profile Oil Filter Socket Set (42275)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 18 mm Size, Deep Socket, Black Phosphate (49-66-6279)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 9/16" (84890)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPGT, 0.0156 in, Carbide (TPGT3251HP CG5)
- WIDIA Diamond Turning Insert, Diamond, 3, VNGP, .5, Carbide (VNGP3305)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0312 in, Carbide (TPU322 TTR)
- WIDIA Turning Insert, Round, 0.3937 in, RCMT, Carbide (RCMT10T3M0)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 1, Carbide (CNMP431)
- WIDIA Square Turning Insert, Square, 1/2 in, SCMT, 1/32 in (SCMT432 WP35CT)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EGE-AC830P)
- Widia Turning Inserts