Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide
Mfr # CNMG432UR
Zoro # G2808747
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Product Information
- Brand Widia
- MFR # CNMG432UR
- Zoro # G2808747
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.203" |
Cutting Edge Length | 12.90mm |
Description
Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG432UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Angle Angle Die Grinder, 1/4" Collet, 24,000 rpm, 0.3 HP (J325AGAH120)
- TITAN Combo Stubby Flex Ratcht, 1/4" And 3/8"Dr (11350)
- DASCO PRO Drift Punch, 3/16 Tip x 9" L (603)
- KEO Drill/Countersink Bit, 60 Deg, #7, HSS, BRGT (10700)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- WIDIA Turning Insert, Round, 0.3937 in, RCMT, Carbide (RCMT10T3M0)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 2, Carbide (CNMP432)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide (CCMT3251FP)
- WIDIA Diamond Turning Insert, Diamond, 3, VBGT, .5, Carbide (VBGT33051P)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, .5, Carbide (DCMT11T302-PF4 WSM20)
- Widia Indexable Tools