Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide
Mfr # CNMG432UM
Zoro # G2815211
product price: $7.15
/ea
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Product Information
- Brand Widia
- MFR # CNMG432UM
- Zoro # G2815211
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.203" |
Cutting Edge Length | 12.90mm |
Description
Diamond Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG432UM, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (J4706LM)
- REGAL CUTTING TOOLS Pulley Tap, #8-32, Plug, 2 Flutes (091378AS)
- LEVEL 5 TOOLS Replacement Skimming Blade, 16 (4-952)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1140)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UR)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- WIDIA Square Turning Insert, Square, 3/8 in, SCMW, 1/32 in, Carbide (SCMW3252 WK20CT)
- WIDIA Cutting tool (TNMG333RU WP15CT)
- WIDIA Boring Bar, 3/8", Carbide (ABD125375R)
- WIDIA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331MS WU10HT)
- WALTER Diamond Turning Insert, 1/2", DNMG, 1/32" (DNMG150408-MS3 WSM30S)
- Widia Turning Inserts