Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 3, VNGP, .2, Carbide
Mfr # VNGP330
Zoro # G2816970
product price: $16.15
/ea
Sold in multiples of 5 for $80.75
$80.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNGP
- Inscribed Circle 3
- Insert Size 330
- Chip-Breaker Yes
Product Information
- Brand Widia
- MFR # VNGP330
- Zoro # G2816970
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 330 |
Corner Radius | .2 |
Nose Radius | 0.004" |
Mounting Hole Dia. | 0.150" |
Cutting Edge Length | 16.00mm |
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNGP330, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-194 Additive, Anti-Hydro, 5 Gallon (82-194)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 13/64 (41613)
- ULTRA-DEX USA Indexable Boring Bar, HM06J STUPR2, 4-1/2 in L, Heavy Metal, Triangle Insert Shape (HM06J STUPR2-203)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-06-08)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432MS)
- WIDIA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT2205FP)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide (TCMT3251 THM)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3316P TN10P)
- WIDIA Triangle Turning Insert, Triangle, 1.2, TDHH, 1 (TDHH13081L CG5)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPG3, 0.0312 in, Carbide (TPG322 WK20CT)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/64 in, Cermet (WNMG331ELUW-T1500A)
- Widia Turning Inserts