Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide
Mfr # DCMT3251FP
Zoro # G2809401
product price: $8.49
/ea
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DCMT
- Inscribed Circle 3
- Insert Size 3251
- Chip-Breaker Yes
Product Information
- Brand Widia
- MFR # DCMT3251FP
- Zoro # G2809401
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 3251 |
Corner Radius | 1 |
Nose Radius | 0.016" |
Mounting Hole Dia. | 0.173" |
Cutting Edge Length | 11.63mm |
Description
Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN, ANSI Code DCMT3251FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO F1B 41-19 Fine Wire Upholstery Stapler For Senco A & D Series Staples (11145F)
- DEWALT 6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4811)
- ZEPHYR Flat Offset Angle Drill, 3-13/16" L (ZT556-C-QC)
- PROTO 8 Piece Torx? Fold-Up Torx? Key Set, J4979TXCG (J4979TXCG)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide (TCMT32511P TN10U)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0468 in, Carbide (TPU323 THM)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UR)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPGT, 0.0156 in, Carbide (TPGT3251HP CG5)
- WIDIA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331MS WS10PT)
- WIDIA Turning Insert, Round, 4, RNMG, Carbide (RNMG43RH)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide (TCMT16T308-FP4 WPP10S)
- Widia Indexable Tools