Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 3, CCMT, 3, Carbide
Mfr # CCMT3253MP
Zoro # G7679277
product price: $7.49
/ea
Sold in multiples of 10 for $74.90
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 3
- Insert Size 3253
- Chip-Breaker Yes
Product Information
- Brand Widia
- MFR # CCMT3253MP
- Zoro # G7679277
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 3253 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.047" |
Cutting Edge Length | 9.67mm |
Description
Diamond Turning Insert, Chip-Breaker Code MP, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT3253MP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Clamps, M4, 12mm, Knife Edge, PK8 (56020)
- VAUGHAN WB Provessional Drywall Hatchet (21001)
- MILWAUKEE TOOL SWITCH PACK CABLE DRIVE Guide Hose (47-53-2776)
- S & W MANUFACTURING Ball Knob, 303SS, 5/8-11"Thrd, 1-7/8" dia. (SSBK-054)
- WIDIA Triangle Turning Insert, Triangle, 1.2, TDHH, 1 (TDHH13081L CG5)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432MR)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMW, 1, Diamond (CCMW3251FST)
- WIDIA Turning Insert, Round, 4, RNMG, Carbide (RNMG43RH)
- WIDIA Trigon Turning Inserts, Trigon, 4, WNMG, 2 (WNMG432RU WU25PT)
- WIDIA Triangle Turning Insert, Triangle, 2, TPU, 1, Carbide (TPU221 THM)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, 1, Cermet (VCGT221EFC-T1500A)
- Widia Turning Inserts