Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide
Mfr # CCMT3252MP
Zoro # G2808248
product price: $8.19
/ea
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 3
- Insert Size 3252
- Chip-Breaker Yes
Product Information
- Brand Widia
- MFR # CCMT3252MP
- Zoro # G2808248
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 3252 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.173" |
Cutting Edge Length | 9.67mm |
Description
Diamond Turning Insert, Chip-Breaker Code MP, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT3252MP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. Carbide Grit Hole Saw (49-56-0444)
- ROBERTS/Q.E.P.. 7 GroutTile Brush (20842)
- WILLIAMS Job Site Boxes - 48in. W X 24in. D X 27.5in. H, Color: Blue (50952B)
- PROTO 3/8" Drive Hex Bit Impact Socket Set, Metric, 5 pcs (J72252)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide (CCMT3251FP)
- WIDIA Turning Insert, Trigon, 3, WPMT, 2, Carbide (WPMT3252FP WP25CT)
- WIDIA Turning Insert, Round, 0.2362 in, None, Carbide (RCMT0602M0)
- WIDIA Square Turning Insert, Square, 5, SNMA, 4, Carbide (SNMA544 WK05CT)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 3, Carbide (CCMT3253MP)
- WIDIA Triangle Turning Insert, Triangle, 1.2, TDHH, 1 (TDHH13081L CG5)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG 331-ZX2 UD52)
- Widia Turning Inserts