Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide
Mfr # VBMT22051P
Zoro # G2911793
product price: $9.29
/ea
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VBMT
- Inscribed Circle 2
- Insert Size 2205
- Chip-Breaker Yes
Product Information
- Brand Widia
- MFR # VBMT22051P
- Zoro # G2911793
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 2205 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.008" |
Cutting Edge Length | 11.07mm |
Description
Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, TiN, ANSI Code VBMT22051P, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 36 Clay Pick Handle (2036900)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122000)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J60002)
- MITUTOYO Electronic Micrometer, 0 to 1", Ratchet (293-831-30)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3316P TN10P)
- WIDIA Diamond Turning Insert, Triangle, 2, TPGN, 1/64 in, Carbide (TPGN110304)
- WIDIA Cutting tool (TCGT2151AL WU10HT)
- WIDIA Diamond Turning Insert, Round, 0.2362 in (RCMT0602M0)
- WIDIA Diamond Turning Insert, Diamond, 5/32 in, CDHB, 1 (CDHB12061)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide (TCMT3251 THM)
- KYOCERA Turning Insert, Diamond, DCMT 3252 CA5505 Grade CVD Carbide (DCMT3252CA5505)
- Widia Turning Inserts