Shop All Corner Radius End Mills
Widia
Cutting Tool
Mfr # 571TE2501ARET WP15PE
Zoro # G802671092
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.762 in
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1.0000 in
Product Information
- Brand Widia
- MFR # 571TE2501ARET WP15PE
- Zoro # G802671092
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.762 in |
Shank Dia. | 1.0000 in |
Length of Cut | 2.2500 in |
Milling Dia. | 1.0000 in |
Overall Length | 5.000 in |
Description
Corner Radius End Mill, 1.0000 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Decimal Inch, 0.762 in, 2.2500 in, 5.000 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 7/32" TG100 Collets (334433N)
- STARRETT Band Saw Blade, 9 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-10)
- PRO-GRADE TOOLS Hitch Mount Vise Plate (59105)
- PERFORMANCE TOOL 12.5 amps 1500 W 120 V Dual Temperature Heat Gun (W50076)
- WIDIA Corner Radius End Mill, TIALN Grade (I4R0500T100R030)
- WIDIA Cor Rad End Mill, 10.00mm, Carb, 1.00mm rad (577C100R4TJ)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0600" rad (5V1C13025CT)
- WIDIA Cor Rad End Mill, 5/8", Carb, 0.0300" rad (4U80E1600R6BT)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V1E13015ET)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014AT)
- FREUD Radius Traditional Beading Bit, 1/4 (80-126)
- Widia Corner Radius End Mills