Shop All Corner Radius End Mills
Widia
Cutting Tool
Mfr # 4X0EE19007RAW WS15PE
Zoro # G802670750
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 0.7500 in
- Finish - Machining AlTiN
Product Information
- Brand Widia
- MFR # 4X0EE19007RAW WS15PE
- Zoro # G802670750
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.381 in |
Shank Dia. | 0.7500 in |
Length of Cut | 1.5000 in |
Overall Length | 4.000 in |
Milling Dia. | 0.7500 in |
Description
Corner Radius End Mill, 0.7500 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Decimal Inch, 0.381 in, 1.5000 in, 4.000 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 7/8", Hi-Polish (1228NRC)
- BOSTITCH Stop Nut (MHE6100-100)
- MILWAUKEE TOOL Ratchet, Cordless, 12V DC, 60 ft-lb Torque (2558-20, 48-11-2440)
- DRILL AMERICA 1/8" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/8)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E07002AT)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (7V1E10004ST)
- WIDIA Cor Rad End Mill, 1/4", Carb, 0.0150" rad (5V4C07002AT)
- WIDIA Cor Rad End Mill, 5/8", Carb, 0.0300" rad (4U80E1600R6BT)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014AT)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E05000BT)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.1250" (1/8) (40308-C6)
- Widia Corner Radius End Mills