Shop All Corner Radius End Mills
Widia
Cutting Tool
Mfr # 3AF9E07023RGT UNCOATED
Zoro # G002670871
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 0.2500 in
- Drilling Tool Configuration Individual
Product Information
- Brand Widia
- MFR # 3AF9E07023RGT UNCOATED
- Zoro # G002670871
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Corner Radius | 1.524 in |
Shank Dia. | 0.2500 in |
Neck Dia. | 0.2350 in |
Milling Dia. | 0.2500 in |
Overall Length | 3.000 in |
Length of Cut | 0.3125 in |
Neck Length | 0.235 in |
Description
Corner Radius End Mill, 0.2500 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Decimal Inch, 1.524 in, 0.3125 in, 3.000 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT22051P)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 6JT Mount Size, Steel (JKT-160 J-6)
- DORIAN Cut-Off Blade, 5.9 L, 0.203 W, 1.25 In H (73310162959)
- BIG HORN HSS Woodruff Keyseat Cutter Set - Straight Tooth (19879)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V4C10004ST)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0600" rad (5V1C13025CT)
- WIDIA Cor Rad End Mill, 5/8", Carb, rad (7V0E16006ST)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E05000BT)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E05000AT)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E07002AT)
- HARVEY TOOL End Mill for Aluminum Alloys - Corner Radius (889516-C8)
- Widia End Mills