Shop All Corner Radius End Mills
Widia
Corner Radius End Mill, WS15PE Grade
Mfr # 5V4E10004ET
Zoro # G2960367
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 5
- Single End/Double End Single End
Product Information
- Brand Widia
- MFR # 5V4E10004ET
- Zoro # G2960367
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.12 in |
Milling Diameter | 3/8" |
Shank Dia. | 3/8 in |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Milling Dia. | 3/8 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.12 in, 1/2 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Rivet Assambly, Mate, Alum, .750-.875, PK100 (CM-AAA814)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/64 (SF205FG)
- SOLA Box Level, Aluminum, 24 In, Red (LSX24)
- WESTWARD 3/4 in Drive, 23mm 6 pt Metric Socket, 6 Points (10E319)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014ET)
- WIDIA Cutting Tool (571TE2501ARET WP15PE)
- WIDIA Cutting Tool (3AF9E10025RET UNCOATED)
- WIDIA Corner Radius End Mill, WS15PE Grade (5VNE10014BT)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V1C10014ST)
- WIDIA Corner Radius End Mill, TIALN Grade (I4R0875T150R060)
- OSG Corner Radius Carbide End Mills (VGM7-0106)
- Widia Corner Radius End Mills