Shop All Corner Chamfer End Mills
Widia
Corner Chamfer End Mill, 7.00mm, Carbide
Mfr # D0130700W013
Zoro # G3729991
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 63.00 mm
- Milling Diameter 7.00mm
- End Mill Material Carbide
- Shank Dia. 8.00 mm
Product Information
- Brand Widia
- MFR # D0130700W013
- Zoro # G3729991
- UPC # 4056544632340
- Country of Origin India
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Overall Length | 63.00 mm |
Milling Diameter | 7.00mm |
Shank Dia. | 8.00 mm |
Length of Cut | 13.00 mm |
Milling Dia. | 7.00 mm |
Chamfer Width | 0.0039 in |
Shank Length | 37.5000 mm |
Description
Corner Chamfer End Mill, 7.00 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.0039 in, 13.00 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5 oz. Chipping Hammer, 1 in L Blade, 11 in L Steel Handle (2DBU9)
- POWERWELD Tungsten Carbide Scriber (TS810)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-O (C97343)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #77 (46747)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V4513005NW)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4A0R (TC4A0R13005)
- WIDIA End Mill, 0.6250 in. Milling Dia., 4A0R (4A1R16006)
- WIDIA End Mill, TiAlN, 0.3750 in Millng Dia, 6206 (TF620610004)
- WIDIA End Mill, W401 Series, 2.000 in L (W401E08004CYT WU20PE)
- WIDIA End Mill, 0.3750 in. Milling Dia., 6206 (620610004)
- ZORO SELECT Carbide End Mill, 3in, GMKD12C4 (GMKD12C4)
- Widia Corner Chamfer End Mills