Shop All Corner Chamfer End Mills
Widia
Corner Chamfer End Mill, 5.50mm, Carbide
Mfr # D0130550T010
Zoro # G3733053
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 5.50mm
- Overall Length 57.00 mm
- End Mill Material Carbide
- Shank Dia. 6.00 mm
Product Information
- Brand Widia
- MFR # D0130550T010
- Zoro # G3733053
- UPC # 4056544628749
- Country of Origin India
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 5.50mm |
Overall Length | 57.00 mm |
Shank Dia. | 6.00 mm |
Length of Cut | 10.00 mm |
Milling Dia. | 5.50 mm |
Chamfer Width | 0.0039 in |
Shank Length | 37.5000 mm |
Description
Corner Chamfer End Mill, 5.50 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0039 in, 10.00 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 9/16 (C20736)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS273-10-5PK)
- WESTWARD 5-1/8" Bright Jobber Length Drill Bit (6NRP2)
- PANASONIC Cordless Screwdriver Kit, 2.4V, 1.2A/hr (EY6220NQ)
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V0507002)
- WIDIA End Mill, 0.6250 in. Milling Dia., 4A0R (4A1R16006)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004)
- WIDIA End Mill, W421 Series, 4.000 in L (W421E13026SZW WU20PE)
- WIDIA End Mill, TiCN, 0.3750 in. Milling Dia. (TC4S1R10004)
- WIDIA End Mill, TiAlN, 0.1250 in. Milling Dia. (TF4V0503001)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-094250B)
- Widia End Mills