Shop All Corner Radius End Mills
Widia
Cor Rad End Mill, 5/8", Carb, 0.0300" rad
Mfr # 4U50E1601R6BT
Zoro # G3807244
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Corner Radius 0.03 in
- Milling Diameter 0.6250"
- End Mill Material Carbide
- Number of Flutes 6
Product Information
- Brand Widia
- MFR # 4U50E1601R6BT
- Zoro # G3807244
- UPC # 4059782512221
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal Inch |
Corner Radius | 0.03 in |
Milling Diameter | 0.6250" |
Shank Dia. | 5/8 in |
Length of Cut | 5/8 in |
Milling Dia. | 5/8 in |
Overall Length | 4 in |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.03 in, 5/8 in, 4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 6517MM - 17 Piece Metric Combination Spanner Set 6-22mm (6517MM)
- CRAFTSMAN Framing/Ripping Saw Blade, 7-1/4" 24T (CMAS272524)
- SUPERCUT 105-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (451146)
- UNIVERSAL TOOL 3/16" Air-Hydraulic Riveter (UT8910)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E07002AT)
- WIDIA Cor Rad End Mill, 5/8", Carb, 0.0300" rad (4U80E1600R6BT)
- WIDIA Cutting Tool (3AF9E10025RET UNCOATED)
- WIDIA Cor Rad End Mill, 1/4", Carb, 0.0150" rad (5V4C07002AT)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0600" rad (5V1C13025CT)
- WIDIA Cor Rad End Mill, 5/8", Carb, rad (7V0E16006ST)
- OSG Corner Radius Carbide End Mills (VGM5-1002)
- Widia End Mills