Shop All Corner Radius End Mills
Widia
Cor Rad End Mill, 20.00mm, Carb, 5.00mm rad
Mfr # 577C200R7TR
Zoro # G3807280
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Corner Radius 5.00mm
- Milling Diameter 20.00mm
- End Mill Material Carbide
- Number of Flutes 5
Product Information
- Brand Widia
- MFR # 577C200R7TR
- Zoro # G3807280
- UPC # 4059782963467
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Metric |
Corner Radius | 5.00mm |
Milling Diameter | 20.00mm |
Shank Dia. | 20.00 mm |
Length of Cut | 38.00 mm |
Milling Dia. | 20.00 mm |
Overall Length | 104.00 mm |
Description
Corner Radius End Mill, 20.00 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 5.00mm, 38.00 mm, 104.00 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/16" Diamond Max Hole Saw (49-56-0507)
- WESTWARD 3/8" Drive, Metric 19mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR55)
- RIDGID Gear, Asm 2Nd Intermediate (52527)
- RIDGID Pipe Threading Machine Stand, Folding (1203)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014AT)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V1E13015ET)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (7V1E10004ST)
- WIDIA Cutting Tool (4X0EE19007RAW WS15PE)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0600" rad (5V1C13025CT)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0300" rad (4U50E1300R5BT)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98922)
- Widia Corner Radius End Mills