Shop All Corner Radius End Mills
Widia
Cor Rad End Mill, 10.00mm, Carb, 1.00mm rad
Mfr # 577C100R4TJ
Zoro # G3804742
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 5
- Single End/Double End Single End
Product Information
- Brand Widia
- MFR # 577C100R4TJ
- Zoro # G3804742
- UPC # 4059782960947
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Metric |
Corner Radius | 1.00mm |
Milling Diameter | 10.00mm |
Shank Dia. | 10.00 mm |
Milling Dia. | 10.00 mm |
Length of Cut | 22.00 mm |
Overall Length | 72.00 mm |
Description
Corner Radius End Mill, 10.00 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 1.00mm, 22.00 mm, 72.00 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-9/16" TCT Annular Cutter 2" Depth (49-59-4156)
- STARRETT Indicator Dial (81-136J)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYD 15pc METRIC ANGLE CH (MTOB15KM)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5318B)
- WIDIA Cutting Tool (3AF9E10025RET UNCOATED)
- WIDIA Cor Rad End Mill, 5/8", Carb, rad (7V0E16006ST)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002CT)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0300" rad (4U50E1300R5BT)
- WIDIA Cutting Tool (571TE2501ARET WP15PE)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0600" rad (5V1C13025CT)
- YG-1 TOOL CO CR End Mill, Single End, 1/2", Carbide (07595-030R)
- Widia End Mills