Shop All Square End Mills
Widia
Carbide End Milll, 3/4 in. L Cut, Square
Mfr # 4V0507002ST
Zoro # G1992700
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4 in
Product Information
- Brand Widia
- MFR # 4V0507002ST
- Zoro # G1992700
- Country of Origin Israel
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Neck Length | 0 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/8" Power Bits (25PK) (48-32-4156)
- CRESCENT 1-3/4" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW6)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 4mm (80425)
- MITUTOYO Screw Pitch Gage, 0.4mm to 7mm, 21 Leaves (188-122)
- WIDIA End Mill, 1.2500 in. Milling Dia., I4S (I4S1250T200R)
- WIDIA End Mill, AlTiN, 0.1875 in Millng Dia, 4V05 (4V0505000ST)
- WIDIA End Mill, 0.3125 in. Milling Dia., 5V0S (TM5V0S08003S)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V4513005SW)
- WIDIA Carbide End Milll, 1/4 in. L Cut, Square (4V4503001ST)
- WIDIA End Mill, 0.4531 in. Milling Dia., I4S (I4S0453T100R)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Finish: AlTiN (CCMG-1616-LL-ALTIN)
- Widia Square End Mills