Shop All Carbide Burs
Widia
Carbide Bur Set, 8 PC
Mfr # M40593
Zoro # G1167424
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size (In.) 1/4"
- Number of Pieces 8
- Type Double Cut
- Includes SA-1, SC-1, SD-1, SE-1, SF-1, SG-1, SL-1, SM-2
Product Information
- Brand Widia
- MFR # M40593
- Zoro # G1167424
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/4" |
Details
Item | Carbide Bur Set |
Number of Pieces | 8 |
Type | Double Cut |
Includes | SA-1, SC-1, SD-1, SE-1, SF-1, SG-1, SL-1, SM-2 |
Description
Carbide Bur Set, Number of Pieces 8, Includes SA-1, SC-1, SD-1, SE-1, SF-1, SG-1, SL-1, SM-2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Cable Twist Knot Wheel (36055)
- WEILER CrossFlex Standard Duty Bore Brush 7/8 Diameter 180SC Grit (34183)
- MIRKA GOLD Mirka Gold 5" PSA Disc, 80 Grit, PK100 (23-388-080)
- CGW ABRASIVES Premium Coated Abrasive Shop Roll, 50 yd L x 1-1/2 in W, 240 Grit, Very Fine Grade, Aluminum Oxide A (63079)
- WIDIA Carbide Router, Diamond Cut, 1/2 In (M34842)
- WIDIA Carbide Bur, Pointed Cone Shape (M40498)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41298)
- WIDIA Carbide Bur, Ball, 3/16 In (M41328)
- WIDIA Carbide Bur, Round Nose Tree, 1/8, dbl Cut (M41380)
- WIDIA Carbide Bur, Cylindrical, 1/4, SGL Cut (M40211)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002938)
- Widia Carbide Burs