Shop All Carbide Burs
Widia
Carbide Bur, Round Nose Tree, 1/4, dbl Cut
Mfr # M41382
Zoro # G0969473
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Round Nose Tree
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SF-51
Product Information
- Brand Widia
- MFR # M41382
- Zoro # G0969473
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 1 3/4 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/4 in |
Head Length | 1/2 in |
Details
Cutting Edge Type | Double Cut |
Shape | Round Nose Tree |
Trade Number | SF-51 |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Shank Material | Hardened Steel |
Max. RPM | 70,000 |
Item | Carbide Bur |
End Type | Radius |
Cut Type | Double |
Head Shape | Tree |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 3/4 in, Trade Number SF-51, Head Shape Tree, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWELL Triang Carb Grit Blade Univers (RW8923)
- WEILER 3" Trim-Kut Grinding Disc, 60AO (59305)
- ARC ABRASIVES Qlok-R Za/Y 2In 36 (31718)
- 3M Disc Pad Holder, 7in D, 6000 RPM, Threaded (7000028353)
- WIDIA Carbide Bur, Cylindrical Shape (M40224)
- WIDIA Carbide Bur, Ball, 1/4 Cut Dia, dbl Cut (M41330)
- WIDIA Carbide Bur, Cylindrical Shape (M41224)
- WIDIA Carbide Bur, Cylindrical, 1/16 In (M40247)
- WIDIA Carbide Bur Alum Cut, End Cut, 3/8 (M40528)
- WIDIA Carbide Bur, Pointed Tree, 1/4, dbl Cut (M41420)
- ZORO SELECT Carbide Bur, Flame, 1/2 In, 1/4 Shank (310-002154)
- Widia Carbide Burs