Shop All Carbide Burs
Widia
Carbide Bur, Pointed Cone, 3/8, dbl Cut
Mfr # M41493
Zoro # G2008474
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Cone
- Cutter Dia. 3/8"
- Length of Cut 5/8 in
- Trade Number SM-4
Product Information
- Brand Widia
- MFR # M41493
- Zoro # G2008474
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 5/8 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Head Dia. | 3/8 in |
Details
Cutting Edge Type | Double Cut |
Shape | Pointed Cone |
Trade Number | SM-4 |
Angle | 28 Degree |
Max. RPM | 66,000 |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Item | Carbide Bur |
Shank Material | Hardened Steel |
Included Angle | 28 Degrees |
Head Shape | Cone |
End Type | Pointed |
Cut Type | Double |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle 28 Degrees , Overall Length 2 1/2 in, Trade Number SM-4, Head Shape Cone, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 120G, TR, PK25 (11-31668)
- WEILER Conflex Wire Brush, 3", 1" W, 0.0118" (93043)
- 3M Qk Change Disc, AlO, 1-1/2in, 80G, TSM, PK50 (7000119018)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1000G, PK50 (11032035)
- WIDIA Carbide Bur, Cylindrical, 1/4, SGL Cut (M40211)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41287)
- WIDIA Carbide Bur Sets, 1/2, 8 Pcs (M40594)
- WIDIA Carbide Bur, Pointed Cone Shape (M41488)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41491)
- WIDIA Carbide Bur Alum Cut, Included Angle, 1/2 (M40549)
- UNITED ABRASIVES/SAIT SAIT 45052 Non-ferrous (Aluminum Cut) Carbide Burs, Type SC3NF, 3/8" x 3/4" x 1/4", 1-Pack (45052)
- Widia Carbide Burs