Shop All Carbide Burs
Widia
Carbide Bur, Pointed Cone, 1/4, dbl Cut
Mfr # M41491
Zoro # G2519334
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Cone
- Cutter Dia. 1/4"
- Length of Cut 3/4 in
- Trade Number SM-2
Product Information
- Brand Widia
- MFR # M41491
- Zoro # G2519334
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 3/4 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Head Dia. | 1/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Pointed Cone |
Trade Number | SM-2 |
Angle | 14 Degree |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Shank Material | Hardened Steel |
Item | Carbide Bur |
Max. RPM | 70,000 |
Included Angle | 14 Degrees |
Head Shape | Cone |
Cut Type | Double |
End Type | Pointed |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 3/4 in, Included Angle 14 Degrees , Overall Length 2 in, Trade Number SM-2, Head Shape Cone, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES SF-5 Double Cut Arch Ball Nose Tungsten Carbide Burr (CB-SF5D)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - 60 Grit SiC (45494)
- DYNABRADE Non-Vcuum Gear-Drvn Dsc Pad, Shrt Nap, 6" (57764)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8" (31404)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41303)
- WIDIA Carbide Burr, 90 Deg, 1/2 In (M40641)
- WIDIA Carbide Router, Diamond Cut, 3/8 In (M34841)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl Cut (M41211)
- WIDIA Carbide Bur, Pointed Cone Shape (M40497)
- WIDIA Carbide Bur, Ball, 1/8 Cut Dia, dbl Cut (M41324)
- KODIAK CUTTING TOOLS SM-42 Type SM Carbide Bur Pted Cone Double Cut (5425299)
- Widia Carbide Burs