Shop All Carbide Burs
Widia
Carbide Bur, Egg, 1/4 Cut Dia, dbl Cut
Mfr # M41362
Zoro # G1103776
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Egg
- Cutter Dia. 1/4"
- Length of Cut 3/8 in
- Trade Number SE-51
Product Information
- Brand Widia
- MFR # M41362
- Zoro # G1103776
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 3/8 in |
Overall Length | 1 5/8 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/4 in |
Head Length | 3/8 in |
Details
Cutting Edge Type | Double Cut |
Shape | Egg |
Trade Number | SE-51 |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Max. RPM | 70,000 |
Item | Carbide Bur |
Shank Material | Hardened Steel |
Cut Type | Double |
End Type | Radius |
Head Shape | Oval |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 1 5/8 in, Trade Number SE-51, Head Shape Oval, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 36G, PK25 (71-047802WK)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1in, 60G (61463624396)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4.5"x7/8", 40gr (15C454)
- VSM Abrasive Belt, 80 Grit, Zirc, 52 x 75", PK2, Coated, 52" W, 75" L, 80 Grit, Medium, Zirconia, ZK713X (100010)
- WIDIA Carbide Bur, Cylindrical, 1/16 (M41200)
- WIDIA Carbide Burr, 82 Deg, 1/2 In (M40640)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41255)
- WIDIA Carbide Bur, Flame, 1/8 Cut Dia, dbl Cut (M41446)
- WIDIA Carbide Bur, Flame, 1/2 Cut Dia, dbl Cut (M41449)
- WIDIA Carbide Bur, Ball, 3/32 Cut Dia, dbl Cut (M41323)
- CHAMPION CUTTING TOOL Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 3/8in Cut Dia, 1-1/16in LOC (CHA SL3NF)
- Widia Carbide Burs