Shop All Carbide Burs
Widia
Carbide Bur, Ball Shape
Mfr # M40338
Zoro # G2957427
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Ball
- Cutter Dia. 1/2"
- Length of Cut 1/2 in
- Trade Number SD-5L6
Product Information
- Brand Widia
- MFR # M40338
- Zoro # G2957427
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1/2 in |
Overall Length | 6 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 1/2 in |
Details
Cutting Edge Type | Single Cut |
Shape | Ball |
Trade Number | SD-5L6 |
Item | Carbide Bur |
Max. RPM | 50,000 |
Application | Metalworking, Deburring |
Shank Material | Steel |
Type | Carbide |
Head Shape | Ball |
Cut Type | Single |
End Type | Radius |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 6 1/2 in, Trade Number SD-5L6, Head Shape Ball, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 6" dia. (7000000731)
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD584H)
- FLEXOVIT BACKING PAD FOR RESIN FIBER SANDING (SK4050)
- PFERD Carbide Bur - Tree Shape, DIA Cut - 1/2" x 3/4" x 1/4" Shank - SF-13 (24733)
- WIDIA Carbide Bur, Ball, 1/4 Cut Dia, dbl Cut (M41330)
- WIDIA Carbide Bur Sets, 1/2, 8 Pcs (M40594)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41294)
- WIDIA Carbide Burr, 90 Deg, 1/2 In (M40641)
- WIDIA Carbide Bur Alum Cut, Included Angle, 1/2 (M40549)
- WIDIA Carbide Burr, 90 Deg, 3/8 In (M40638)
- DRILL AMERICA 1/8"x11/32" Cone Pointed End Carbide Burr 1/8" Shank (DULSM41)
- Widia Carbide Burs