Shop All Carbide Burs
Widia
Carbide Bur, Ball, 3/16 In
Mfr # M41328
Zoro # G2793323
original price:
$28.55
10% off
new price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Cutter Dia. 3/16"
- Length of Cut 3/16 in
- Trade Number SD-53
Product Information
- Brand Widia
- MFR # M41328
- Zoro # G2793323
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 3/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Length | 3/16 in |
Head Dia. | 3/16 in |
Details
Cutting Edge Type | Double Cut |
Shape | Ball |
Trade Number | SD-53 |
Type | Carbide |
Application | Metal Deburring |
Shank Material | Carbide |
Item | Carbide Bur |
Max. RPM | 80,000 |
End Type | Radius |
Head Shape | Ball |
Cut Type | Double |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 3/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SD-53, Head Shape Ball, System of Measurement Inch, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Conditioning QC Disc, A/O Med, 2", Type R (A016838)
- SGSPRO Carbide Bur, Single Cut, 1in Cut L, SF5 (19176)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 40gr (15F204)
- SURTEK Wood Sandpaper Cabinet Grit 80 (LMC80)
- WIDIA Carbide Bur, Round Nose Tree, 1/8, dbl Cut (M41380)
- WIDIA Carbide Bur, Ball, 3/4 In (M41340)
- WIDIA Carbide Bur, Ball, 1/8 Cut Dia, dbl Cut (M41324)
- WIDIA Carbide Bur, Ball, 1/4 Cut Dia, SGL Cut (M40331)
- WIDIA Carbide Bur, Ball, 3/32 Cut Dia, dbl Cut (M41323)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41485)
- ZORO SELECT Carbide Bur, Inverted Cone, 3/8, 1/4 Shank (310-002231)
- Widia Carbide Burs