Shop All Carbide Burs
Widia
Carbide Bur, Ball, 1/8 Cut Dia, dbl Cut
Mfr # M41324
Zoro # G2219795
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Cutter Dia. 1/8"
- Length of Cut 1/8 in
- Trade Number SD-42
Product Information
- Brand Widia
- MFR # M41324
- Zoro # G2219795
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/8 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 1/8 in |
Details
Cutting Edge Type | Double Cut |
Shape | Ball |
Trade Number | SD-42 |
Item | Carbide Bur |
Max. RPM | 90,000 |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Shank Material | Solid Carbide |
End Type | Radius |
Head Shape | Ball |
Cut Type | Double |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/8 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SD-42, Head Shape Ball, System of Measurement Inch, Shank Material Solid Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252843791)
- WEILER 1" Crimped Wire End Brush, .020" Stainless Steel Fill (10024)
- 3M BRISTLE DISC RADIAL 120 WHITE 10/BX (3M7544)
- DEWALT 4.5 x 7/8 in. 40 Grit Aluminum Flap Disc (DW8306AL)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41303)
- WIDIA Carbide Bur, Pointed Tree, 1/8 In (M41417)
- WIDIA Carbide Bur, Ball, 1 In (M41341)
- WIDIA Carbide Bur, Included Angle Shape (M41465)
- WIDIA Carbide Bur, Cylindrical Ball, 3/32, dbl (M41284)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41297)
- OSG Carbide Bur, Ball Shape, 1/8 in. (808-1250)
- Widia Carbide Burs