Shop All Ball End Mills
Widia
Ball End Mill, Single End, 1/4", Carbide
Mfr # 7FNS07002
Zoro # G3813650
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Milling Diameter 0.2500"
- End Mill Material Carbide
- Number of Flutes 6
- Length of Cut 0 in
Product Information
- Brand Widia
- MFR # 7FNS07002
- Zoro # G3813650
- UPC # 4059782512641
- Country of Origin Israel
- Category Ball End Mills
Dimensions
Dimension Type | Decimal Inch |
Milling Diameter | 0.2500" |
Length of Cut | 0 in |
Shank Dia. | 1/4 in |
Overall Length | 2.5 in |
Milling Dia. | 1/4 in |
Description
Ball End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wood Folding Rule, Inside Reading (900-6)
- BONDHUS Metric Hex End Sockets & Bits Tool Set w/ Proguard w/ Case 9-Pc (30298)
- PANAVISE 6-7/8" L Multi-Angle Vise Base (308)
- DASCO PRO Chisel Brick Set 2-1/2X7 Inch (434-0)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (424-1250-BN)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-430X)
- YG-1 TOOL CO Cobalt End Mill, Ball, 1-1/2, 1-5/8 Cut L (41457)
- Widia Ball End Mills