Shop All Jobber Length Drill Bits
Widia
#41 Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS403A02439
Zoro # G2749518
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #41
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Product Information
- Brand Widia
- MFR # VDS403A02439
- Zoro # G2749518
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #41 |
Shank Dia. | 4 mm |
Overall Length | 66.00 mm |
Flute Length | 30.00 mm |
Maximum Drilling Depth | 25 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 28.00 mm |
Drilling Depth | 25.00mm |
Drill Point Length | 0.3880mm |
Drill Diameter Tolerance | H8 |
Drill Length Class | Jobber Length |
Details
Description
Jobber Length Drill Bit, Drill Bit Size #41, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.0960, Wire, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S12Q SCLCR3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12Q SCLCR3)
- REGAL CUTTING TOOLS 1/2-20 H3 4 Flt. Bottom Hand Tap (008531AS)
- KRAFT TOOL Smooth Edge Magnesium Darby, 42 (PL410)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HC2081B25)
- WIDIA 19.30mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (TDS403A19300)
- WIDIA 5/16" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A07938)
- WIDIA Drill Bit, 3/4" Size, 10.984" Flute (TDS504A19050)
- WIDIA 37/64" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A14684)
- WIDIA 13.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS403A13000)
- WIDIA Drill Bit, 20.00mm Size, 281.00mm Flute (TDS504A20000)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18028)
- Widia Drill Bits