Shop All Jobber Length Drill Bits
Widia
3/8" Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS202A09525
Zoro # G2752220
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Widia
- MFR # VDS202A09525
- Zoro # G2752220
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 25/64 in |
Overall Length | 4 1/32 in |
Flute Length | 2 3/8 in |
Maximum Drilling Depth | 1 59/64 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drilling Depth | 49.00mm |
Shank Length | 1 9/16 in |
Drill Point Length | 0.0638 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H7 |
Description
Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 0-18" Long Range Dial Caliper (520080180)
- GEARWRENCH 7mm 12 Point Long Pattern Combination Wrench (81737)
- WIHA 5 Piece Metric L-Shape Hex Key Set, 35392 (35392)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set Metric 24 Pieces 10 mm to 36 mm , Chrome (1924)
- WIDIA 1/8" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A03175)
- WIDIA 5/16" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A07938)
- WIDIA 1/4" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A06350)
- WIDIA 3.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS403A03000)
- WIDIA 9/16" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A14288)
- WIDIA Drill Bit, 6.00mm Size, 56.00mm Flute (TDS403A06000)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.70mm (C74048)
- Widia Jobber Length Drill Bits