Shop All Jobber Length Drill Bits
Widia
3.10mm Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS402A03100
Zoro # G2739453
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.10 mm
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Product Information
- Brand Widia
- MFR # VDS402A03100
- Zoro # G2739453
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.10 mm |
Shank Dia. | 6 mm |
Overall Length | 66.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 23 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drilling Depth | 23.00mm |
Shank Length | 36.00 mm |
Drill Point Length | 0.50mm |
Drill Diameter Tolerance | H7 |
Drill Length Class | Jobber Length |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 3.10 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1220, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Reciprocating Saw Blade, 12" L, 1" H (DWAR12108CT-1)
- LINK 5MM HSS Se 5.10 X 12.70 Drill 11.20 X 50.79 Body 7.93 X 15.87 Shank (70-L3-381)
- DEWALT 1/4" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2221IR)
- WIDIA 37/64" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A14684)
- WIDIA 21/32" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A16670)
- WIDIA #21 Carbide 140 Deg. Jobber Length Drill Bit (VDS202A04039)
- WIDIA Drill, ST FL, 7,145MM/.2813/ 5xD CO (TDG532A07145)
- WIDIA 19.30mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (TDS403A19300)
- WIDIA 3.50mm Carbide 140 Deg. Jobber Length Drill Bit (VDS202A03500)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 8.00mm (C16600)
- Widia Drill Bits