Shop All Jobber Length Drill Bits
Widia
1/8" Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS202A03175
Zoro # G2751292
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Widia
- MFR # VDS202A03175
- Zoro # G2751292
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 15/64 in |
Overall Length | 2 19/32 in |
Flute Length | 1 1/16 in |
Maximum Drilling Depth | 29/32 in |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Drilling Depth | 23.00mm |
Shank Length | 1 13/32 in |
Drill Diameter Tolerance | H7 |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0200 in |
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Double Angle Collet, DA180, 9/32 in. (01618-9/32)
- EMPIRE LEVEL 9" Polycast Torpedo Level (33-9)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/8", Number of Flutes: 6 (C6-1/8-120)
- OSG Thread Forming Tap, 1"-12, Bottoming, V, 0 Flutes (1625011211)
- WIDIA 3/8" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A09525)
- WIDIA 1/4" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A06350)
- WIDIA 5/16" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A07938)
- WIDIA Drill Bit, 3/4" Size, 10.984" Flute (TDS504A19050)
- WIDIA 6.60mm Carbide 140 Deg. Jobber Length Drill Bit (VDS202A06600)
- WIDIA #12 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (TDS413A04800)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-K (C23109)
- Widia Jobber Length Drill Bits