Shop All Jobber Length Drill Bits
Widia
16.00mm Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS403A16000
Zoro # G2748912
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Widia
- MFR # VDS403A16000
- Zoro # G2748912
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 16.00 mm |
Shank Dia. | 16 mm |
Overall Length | 171.00 mm |
Flute Length | 121.00 mm |
Maximum Drilling Depth | 101 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 48.00 mm |
Drilling Depth | 101.00mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H7 |
Drill Point Length | 2.7700mm |
Description
Jobber Length Drill Bit, Drill Bit Size 16.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6299, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 4 in, Rod: No Rod Bolt: 3/8 in to 2 in (63006)
- RIDGID Handle, Side 238-P (43063)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-14' 6)
- OX TOOLS Pro Heavy-Duty Aviation Snips Right Handed (Green) (OX-P232802)
- WIDIA 13.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS403A13000)
- WIDIA 3.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS403A03000)
- WIDIA Drill Bit, 6.00mm Size, 56.00mm Flute (TDS403A06000)
- WIDIA 19.30mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (TDS403A19300)
- WIDIA 5/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (TDS413A15875)
- WIDIA Drill, ST FL, 7,145MM/.2813/ 5xD CO (TDG532A07145)
- CENTURY DRILL & TOOL Brite Drill Bit, 5/16 in. (22320)
- Widia Jobber Length Drill Bits