Shop All Jobber Length Drill Bits
Widia
#12 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit
Mfr # TDS413A04800
Zoro # G2527712
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Widia
- MFR # TDS413A04800
- Zoro # G2527712
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #12 |
Shank Dia. | 15/64 in |
Overall Length | 3 11/16 in |
Flute Length | 2 3/16 in |
Maximum Drilling Depth | 1 7/8 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 48.00mm |
Shank Length | 1 13/32 in |
Drill Diameter Tolerance | M7 |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0313 in |
Description
Jobber Length Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.1890, Wire, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Wrench Slip Nut Adjustable (T1523L)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5214MN)
- DRILL AMERICA 5 Piece Unibit HSS Step Drill Bit Set (Sizes #1 - #5) (VAC1-5SET)
- MOTOR GUARD Sanding Block Assortment, 5Pc (AP-1)
- WIDIA Drill, ST FL, 7,145MM/.2813/ 5xD CO (TDG532A07145)
- WIDIA 1/4" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A06350)
- WIDIA 12.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS402A12000)
- WIDIA 16.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS403A16000)
- WIDIA #21 Carbide 140 Deg. Jobber Length Drill Bit (VDS202A04039)
- WIDIA Drill Bit, 20.00mm Size, 281.00mm Flute (TDS504A20000)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3750)
- Widia Drill Bits