Shop All Wall Art & Decor
Wickerwise
White Round Willow Gift Basket with Pink and White Gingham Liner and Sturdy Foldable Handles, Medium
Mfr # QI004620.PK.M
Zoro # G610083575
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12"
- Material Willow
- Width 13"
- Length 13"
- Size Medium
Product Information
- Brand Wickerwise
- MFR # QI004620.PK.M
- Zoro # G610083575
- UPC # 651355040045
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 12" |
Width | 13" |
Length | 13" |
Size | Medium |
Details
Color | Pink |
Material | Willow |
Description
This gift basket is the perfect size and will add an elegant design to your dining table or kitchen counter. Great for baked goods, fill it with your favorite pastries, muffins, bagels, rolls, bread, or fruits. To be used in your bathroom to store towels, toiletries, or as a hamper. This storage basket is perfect use for your living room, as a decorative storage option for magazines, remote controls, or small blankets, it will add a rustic charm to your living space. Decorative gingham liner protects your favorites and will keep your belongings clean and neat. Fill, serve and enjoy!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Task Chair, Black (HONCMY1AACCF10)
- WALL POPS WallPops WPE0447 24 X 36 White Calendar Monthly Wall Decals (WPE0447)
- PRIME-LINE WORKPRO Garage Shop Stool, Swivel Cushion Seat, Black Powder Coated Legs & Footrest (W112003)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green (YU-YCX-004-2-MOON-TBL-GREEN-GG)
- WICKERWISE White Round Willow Gift Basket with Pink and White Gingham Liner and Sturdy Foldable Handles, Large (QI004620.PK.L)
- WICKERWISE White Round Willow Gift Basket with Blue and White Gingham Liner and Sturdy Foldable Handles, Large (QI004620.BL.L)
- NEXT INNOVATIONS Orange Daisy Wall Art (101410066-ORANGE)
- TRADEMARK FINE ART Guinness Brewery 'My Goodness My Guinness XVI' Canvas Art, 10x19 (GN0074-C1019GG)
- SIGNMISSION Queen Bee Circle Vinyl Laminated Decal (D-12-CIR-Queen Bee)
- TRADEMARK FINE ART Jai Johnson 'Redtail At The Blue Barn' Canvas Art, 30x47 (ALI14289-C3047GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Halloween Witch Greendress Moon' Canvas Art, 16x24 (ALI6333-C1624GG)
- Wickerwise Wall Art & Decor