Shop All Wall Art & Decor
Wickerwise
White Round Willow Gift Basket with Blue and White Gingham Liner and Sturdy Foldable Handles, Small
Mfr # QI004620.BL.S
Zoro # G410083546
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Width 11"
- Material Willow
- Height 10.5"
- Size Small
Product Information
- Brand Wickerwise
- MFR # QI004620.BL.S
- Zoro # G410083546
- UPC # 651355039995
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Length | 11" |
Width | 11" |
Height | 10.5" |
Size | Small |
Details
Color | Blue |
Material | Willow |
Description
This gift basket is the perfect size and will add an elegant design to your dining table or kitchen counter. Great for baked goods, fill it with your favorite pastries, muffins, bagels, rolls, bread, or fruits. To be used in your bathroom to store towels, toiletries, or as a hamper. This storage basket is perfect use for your living room, as a decorative storage option for magazines, remote controls, or small blankets, it will add a rustic charm to your living space. Decorative gingham liner protects your favorites and will keep your belongings clean and neat. Fill, serve and enjoy!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANDLE-LITE 18Oz Jar Candle Apple Cinn Cri (3297021)
- SONNET INDUSTRIES Sonnet Industries T-4685 Atomic Clock with 2 in. Numbers and Temperature (T-4685)
- FLASH FURNITURE Tractor Stool, Silver, Chrome Frame (LF-214A-SILVER-GG)
- BOSS Black Caressoft Medical Stool (B240-BK)
- WICKERWISE White Round Willow Gift Basket with Blue and White Gingham Liner and Sturdy Foldable Handles, Large (QI004620.BL.L)
- WICKERWISE White Round Willow Gift Basket with Pink and White Gingham Liner and Sturdy Foldable Handles, Large (QI004620.PK.L)
- TRADEMARK FINE ART Vintage Lavoie 'Furniture Expo' Canvas Art, 16x24 (ALI19971-C1624GG)
- NEXT INNOVATIONS Flock Of Geese Wall Art (101210126)
- TRADEMARK FINE ART Lance Kuehne 'Wagon Wheels' Canvas Art, 24x24 (ALI31080-C2424GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Portrait Ii' Canvas Art, 35x47 (WAG13303-C3547GG)
- TRADEMARK FINE ART Joanne Porter 'Fall Color' Canvas Art, 16x24 (ALI30494-C1624GG)
- Wickerwise Wall Art & Decor