Shop All Wall Art & Decor
Wickerwise
White Round Willow Gift Basket with Blue and White Gingham Liner and Sturdy Foldable Handles, Large
Mfr # QI004620.BL.L
Zoro # G210083517
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Height 14.5"
- Width 16"
- Material Willow
- Size Large
Product Information
- Brand Wickerwise
- MFR # QI004620.BL.L
- Zoro # G210083517
- UPC # 651355040014
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Length | 16" |
Height | 14.5" |
Width | 16" |
Size | Large |
Details
Color | Blue |
Material | Willow |
Description
This gift basket is the perfect size and will add an elegant design to your dining table or kitchen counter. Great for baked goods, fill it with your favorite pastries, muffins, bagels, rolls, bread, or fruits. To be used in your bathroom to store towels, toiletries, or as a hamper. This storage basket is perfect use for your living room, as a decorative storage option for magazines, remote controls, or small blankets, it will add a rustic charm to your living space. Decorative gingham liner protects your favorites and will keep your belongings clean and neat. Fill, serve and enjoy!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Template for Tandem Slides (T65.1600.01)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 21-1/2", Fixed Arms, Black LeatherSoft/Mesh (GO-WY-82-LEA-GG)
- BAXTON STUDIO Cassandra Modern Light Beige Upholstered King Size Bed (136-7456)
- KASON Reversible Cam-Rise Hinge, 2" Offset, RH (11245000082)
- WICKERWISE White Round Willow Gift Basket with Pink and White Gingham Liner and Sturdy Foldable Handles, Large (QI004620.PK.L)
- NEXT INNOVATIONS Hummingbird With Flower Metal Wall Art (101110002)
- TRADEMARK FINE ART Daphne Brissonnet 'Desert Bloom I' Canvas Art, 22x32 (WAP02616-C2232GG)
- TRADEMARK FINE ART Robert Michaud 'Anhinga' Canvas Art, 18x24 (ALI23562-C1824GG)
- TRADEMARK FINE ART Dean Russo 'German Shepherd' Canvas Art, 35x47 (ALI0238-C3547GG)
- TRADEMARK FINE ART Lois Bryan 'Eastern Bluebird On A Bluebird Day' Canvas Art, 18x24 (LBR00411-C1824GG)
- DESIGN TOSCANO Celtic Warriors Sculptural Wall Shield (CL41032)
- Wickerwise Wall Art & Decor